NORTON

NORTON Grinding wheel 01 225x20x51 SGB60HVX 45 M/S

  • ERIKS:12384856
  • Manufacturer:3157625821019
Image 1
Save to list

€97.58/ pieceexcl. VAT

€118.07incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
225 mm
Drill hole diameter
51 mm
Thickness
20 mm
Granulation
60
Hardness
H