

€72.54/ pieceexcl. VAT
€87.77incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 200 mm |
Drill hole diameter | 32 mm |
Thickness | 32 mm |
Granulation | 60 |
Hardness | L |