NORTON

NORTON Grinding wheel 01 200x20x32 3SG60HVXP 45 M/S

  • ERIKS:12384846
  • Manufacturer:3157626306096
Image 1
Save to list

€89.25/ pieceexcl. VAT

€107.99incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
60
Hardness
H