

€52.80/ pieceexcl. VAT
€63.89incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 200 mm |
Drill hole diameter | 32 mm |
Thickness | 20 mm |
Granulation | 46 |
Hardness | H |