NORTON

NORTON Grinding wheel 01 200x20x20 39C80MVS 45 M/S

  • ERIKS:12384804
  • Manufacturer:3157625820852
Image 1
Save to list

€67.42/ pieceexcl. VAT

€81.58incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
20 mm
Thickness
20 mm
Granulation
80
Hardness
M