NORTON

NORTON Grinding wheel 01 200x13x32 SGB60JVX 45 M/S

  • ERIKS:12384812
  • Manufacturer:3157622031893
Image 1
Save to list

€71.14/ pieceexcl. VAT

€86.08incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
200 mm
Drill hole diameter
32 mm
Thickness
13 mm
Granulation
60
Hardness
J