NORTON

NORTON Grinding wheel 01 180x13x32 38A60LVS 45 M/S

  • ERIKS:12384685
  • Manufacturer:3157625102309
Image 1
Save to list

€39.53/ pieceexcl. VAT

€47.83incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
180 mm
Drill hole diameter
32 mm
Thickness
13 mm
Granulation
60
Hardness
L