NORTON

NORTON Grinding wheel 01 180x10x32 38A80JVS 45 M/S

  • ERIKS:12384678
  • Manufacturer:3157625102101
Image 1
Save to list

€37.82/ pieceexcl. VAT

€45.76incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
180 mm
Drill hole diameter
32 mm
Thickness
10 mm
Granulation
80
Hardness
J