NORTON

NORTON Grinding wheel 01 150x25x32 39C60KVS 45 M/S

  • ERIKS:12384735
  • Manufacturer:3157625091702
Image 1
Save to list

€56.89/ pieceexcl. VAT

€68.84incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
25 mm
Granulation
60
Hardness
K