NORTON

NORTON Grinding wheel 01 150x25x32 38A60MVS 45 M/S

  • ERIKS:12384689
  • Manufacturer:3157625792951
Image 1
Save to list

€42.49/ pieceexcl. VAT

€51.41incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
25 mm
Granulation
60
Hardness
M