NORTON

NORTON Grinding wheel 01 150x20x32 SGB60KVX 45 M/S

  • ERIKS:12384740
  • Manufacturer:3157625790391
Image 1
Save to list

€53.46/ pieceexcl. VAT

€64.69incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
60
Hardness
K