NORTON

NORTON Grinding wheel 01 150x20x32 38A80LVS 45 M/S

  • ERIKS:12384667
  • Manufacturer:3157625820579
Image 1
Save to list

€36.09/ pieceexcl. VAT

€43.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
80
Hardness
L