NORTON

NORTON Grinding wheel 01 150x13x32 3SG46HVX 45 M/S

  • ERIKS:12384734
  • Manufacturer:3157625794214
Image 1
Save to list

€54.64/ pieceexcl. VAT

€66.11incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
13 mm
Granulation
46
Hardness
H