NORTON

NORTON Grinding wheel 01 150x10x32 38A120JVS 45 M/S

  • ERIKS:12384644
  • Manufacturer:3157625100817
Image 1
Save to list

€32.70/ pieceexcl. VAT

€39.57incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
10 mm
Granulation
120
Hardness
J