NORTON

NORTON Grinding wheel 01 125x20x32 39C80LVS 45 M/S

  • ERIKS:12384683
  • Manufacturer:3157625651548
Image 1
Save to list

€41.28/ pieceexcl. VAT

€49.95incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
125 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
80
Hardness
L