NORTON

NORTON Grinding wheel 01 125x20x32 38A60LVS 45 M/S

  • ERIKS:12384647
  • Manufacturer:3157625100664
Image 1
Save to list

€28.29/ pieceexcl. VAT

€34.23incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
125 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
60
Hardness
L