NORTON

NORTON Grinding wheel 01 100x25x20 A24PB28 50 M/S

  • ERIKS:12384599
  • Manufacturer:3157625796768
Image 1
Save to list

€15.39/ pieceexcl. VAT

€18.62incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
20 mm
Thickness
25 mm
Granulation
24
Hardness
P