NORTON

NORTON Grinding wheel 01 100x20x32 38A60LVS 45 M/S

  • ERIKS:12384623
  • Manufacturer:3157625793033
Image 1
Save to list

€21.66/ pieceexcl. VAT

€26.21incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
60
Hardness
L