NORTON

NORTON Grinding wheel 01 100x10x32 39C80LVS 45 M/S

  • ERIKS:12384627
  • Manufacturer:3157625792944
Image 1
Save to list

€25.91/ pieceexcl. VAT

€31.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
100 mm
Drill hole diameter
32 mm
Thickness
10 mm
Granulation
80
Hardness
L