

€28.25/ pieceexcl. VAT
€34.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Lining material | Aluminium oxide |
Diameter | 100 mm |
Material of carrier | Beartex |
Width | 50 mm |
Pin connection | 6 mm |