

€6.92/ pieceexcl. VAT
€8.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 60 mm |
Material of carrier | Cloth |
Width | 20 mm |
Pin connection | 6 mm |