NORTON

NORTON Flapwheel spindle mounted alox 50x30x6 R207 P150

  • ERIKS:12383714
  • Manufacturer:3157620640806
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Lining material
Aluminium oxide
Granulation
150
Diameter
50 mm
Material of carrier
Cloth
Width
30 mm
Pin connection
6 mm