

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Lining material | Aluminium oxide |
Granulation | 40 |
Diameter | 40 mm |
Material of carrier | Cloth |
Width | 20 mm |
Pin connection | 6 mm |