NORTON

NORTON Flapdisc tapered fiber norline 180x22 R822 P40

  • ERIKS:12363413
  • Manufacturer:3157629582909
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
180 mm
Drill hole diameter
22 mm
Granulation
P40
Material of carrier
Cloth
Lining material
Zirconium
Shape
Conical