

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Granulation | 120 |
Material of carrier | Cloth |
Lining material | Zirconium |
Shape | Conical |