

€2.76/ pieceexcl. VAT
€3.35incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Type | With quick release |
Diameter disc | 180 mm |
Drill hole diameter | 22 mm |
Granulation | P24 |
Material of carrier | Fibre |
Lining material | Zirconium |