

€3.27/ pieceexcl. VAT
€3.96incl. VAT
Sold per: 25Min. order: 25
875 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 1 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Shape | Flat |