

€20.49/ pieceexcl. VAT
€24.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 350 mm |
Drill hole diameter | 25.4 mm |
Thickness | 4 mm |
Suitable for metal | Yes |
Shape | Flat |