NORTON

NORTON Cutting-off wheel straight industrial line A24R 76x2,5x10 T41

  • ERIKS:12363345
  • Manufacturer:3157625692787
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
76 mm
Drill hole diameter
10 mm
Thickness
2.5 mm
Suitable for metal
Yes
Suitable for stainless steel
Yes
Shape
Flat