NORTON

NORTON Cutting-off wheel straight BDX A46Z 230x1,9x22,23 T41

  • ERIKS:12382920
  • Manufacturer:3157623865718
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
1.9 mm
Suitable for metal
Yes
Suitable for stainless steel
Yes
Granulation
46
Shape
Flat