

€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.5 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Shape | Flat |