NORTON

NORTON Cutting-off wheel depressed Norzon quick cut ZA30T 125x4x22,23 T42

  • ERIKS:12382829
  • Manufacturer:3157623767739
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
4 mm
Suitable for metal
Yes
Suitable for stainless steel
Yes
Shape
Conical