NORTON

NORTON Cutting-off wheel depressed industrial line A24R 180x2,5x22,23 T42

  • ERIKS:12382820
  • Manufacturer:3157624475367
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
180 mm
Drill hole diameter
22.23 mm
Thickness
2.5 mm
Suitable for metal
Yes
Suitable for stainless steel
Yes
Shape
Conical