

€4.29/ pieceexcl. VAT
€5.19incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 3.2 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Shape | Conical |