

€124.99/ pieceexcl. VAT
€151.24incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 200 mm |
Thickness | 50 mm |
Granulation | Fine |
Lining material | Siliciumcarbide |
Height | 75 mm |