

€82.19/ pieceexcl. VAT
€99.45incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 200 mm |
Thickness | 25 mm |
Granulation | Medium |
Lining material | Siliciumcarbide |
Height | 75 mm |