

€43.96/ pieceexcl. VAT
€53.19incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 150 mm |
Thickness | 13 mm |
Granulation | Fine |
Lining material | Siliciumcarbide |
Height | 25 mm |