

€0.81/ pieceexcl. VAT
€0.98incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Lining material | Zirconium |
Granulation | 36 |
Diameter | 22 mm |
Material of carrier | Cloth |
Height | 20 mm |