

€36.35/ pieceexcl. VAT
€43.98incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Maximum working length | 19 mm |
Shape | Pointed tree shape SPG |
Shaft Diameter | 6 mm |
Total length | 65 mm |
Head diameter | 10 mm |