

€47.51/ pieceexcl. VAT
€57.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Maximum working length | 32 mm |
Shape | Flame shape B |
Shaft Diameter | 6 mm |
Total length | 77 mm |
Head diameter | 12 mm |