

€10.18/ pieceexcl. VAT
€12.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Maximum working length | 14 mm |
Shape | Cylindrical shape ZYA |
Shaft Diameter | 3 mm |
Total length | 38 mm |
Head diameter | 3 mm |