

€26.86/ pieceexcl. VAT
€32.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Maximum working length | 19 mm |
Shape | Cylindrical shape ZYA |
Shaft Diameter | 6 mm |
Total length | 65 mm |
Head diameter | 10 mm |