NORTON

NORTON Burr ball nosed cone L 10x27x6x75 D

  • ERIKS:12383217
  • Manufacturer:3157625608641
Image 1
Save to list

€31.83/ pieceexcl. VAT

€38.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Maximum working length
27 mm
Shape
Conical shape with radius end KEL
Shaft Diameter
6 mm
Total length
75 mm
Head diameter
10 mm