NORTON

NORTON Abrasive sheet 230x280 T489 k120 Silicon carbide

  • ERIKS:23150977
  • Manufacturer:3157627710519
Image 1
Save to list

€1.08/ pieceexcl. VAT

€1.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Granulation
120
Length
280 mm
Width
230 mm
Lining material
Siliciumcarbide