NORTON

NORTON Abrasive file square 90 MF34 102x10 MEDIUM INDIA

  • ERIKS:12383159
  • Manufacturer:3157624491008
Image 1
Save to list

€9.43/ pieceexcl. VAT

€11.41incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Width
10 mm
Length
102 mm
Height
10 mm