

€2.48/ pieceexcl. VAT
€3.00incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | YRS |
Shape | Y-piece |
Material | POM |
Nominal inner diameter | 6 mm |
Nominal inner diameter 2 | 8 mm |
Nominal inner diameter 3 | 6 mm |
Connection | Hose tail |