

€9.62/ pieceexcl. VAT
€11.64incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | TS |
Shape | T-piece |
Material | POM |
Nominal inner diameter | 25mm |
Connection | Hose tail |
Material connection 2 | POM |
Material connection 3 | POM |