

€1.95/ pieceexcl. VAT
€2.36incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | TES |
Shape | T-piece |
Material | PA |
Nominal inner diameter | 4 mm |
Nominal inner diameter 2 | 1/8" |
Connection | Hose tail |
Connection 3 | External thread (BSPT) |
Material connection 2 | PA |
Material connection 3 | PA |