

€3.87/ pieceexcl. VAT
€4.68incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | TRS |
Shape | T-piece |
Material | POM |
Nominal inner diameter | 12 mm |
Nominal inner diameter 2 | 8 mm |
Nominal inner diameter 3 | 12 mm |
Connection | Hose tail |
Material connection 2 | POM |
Material connection 3 | POM |