

€2.81/ pieceexcl. VAT
€3.40incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORMAPLAST |
Series | GES |
Shape | Hose tail |
Material | PA |
External tube diameter of connection | 12 mm |
Nominal inner diameter 2 | 3/8" |
Connection | Hose tail |
Connection 2 | External thread (BSPT) |